Shop S & W MANUFACTURING
See all product information
Create Account
Level Mount, Fixed Stud, 5/8-11, 3-3/16 in.
Mfr # G-017
Zoro # G2568526
product price:Â
$
9.69
/ea
Key Features
Load Capacity
500 lb
Thread Size
5/8"-11
Leveling Mount Type
Fixed Stud
Base Dia.
3.19 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-017
- Zoro #
- G2568526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.13 in
- Thread Size
- 5/8"-11
- Base Dia.
- 3.19 in
- Bolt Length
- 6 in
- Overall Height
- 7 in
- Base Diameter
- 3.19 in
Details
- Item
- Male-End Leveling Mount
- Load Capacity
- 500 lb
- Leveling Mount Type
- Fixed Stud
- Material
- Steel
- Finish
- Clear Zinc-Plated
- Construction
- Steel
- Base
- Nylon
- Base Material
- Nylon
- Connection Type
- Threaded Stud
- Series
- Glide-Rite
- Base Shape
- Round
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 7.13 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Steel, Connection Type Threaded Stud, Bolt Length 6 in, Base Material Nylon, Base Shape Round, Series Glide-Rite, Base Nylon, Socket Material Not Applicable..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.