Shop S & W MANUFACTURING
See all product information
Create Account
Level Mount, Swivel Stud, 1/2-13, 3in Base
Mfr # NYL B34
Zoro # G2386002
product price:Â
$
8.75
/ea
Key Features
Load Capacity
5,000 lb
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYL B34
- Zoro #
- G2386002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.13 in
- Thread Size
- 1/2"-13
- Base Dia.
- 3 in
- Bolt Length
- 4 in
- Base Diameter
- 3 in
- Hex Size
- 3/4 in
- Overall Height
- 5.13 in
Details
- Item
- Male-End Leveling Mount
- Load Capacity
- 5,000 lb
- Leveling Mount Type
- Swiveling Stud
- Material
- Steel
- Finish
- Clear Zinc-Plated
- Includes
- Locking Nut
- Construction
- Steel
- Hex
- 3/4 in
- Base
- Nylon
- Base Material
- Nylon
- Connection Type
- Threaded Stud
- Base Shape
- Round
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.13 in, Load Capacity 5,000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 4 in, Base Material Nylon, Base Shape Round, Base Nylon, Socket Material Not Applicable