Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W| Zoro #: G0650142| Mfr #: LP4-B3

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3500 lb.Base Dia.: 4"Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650142 Mfr #: LP4-B3
Load Capacity: 3500 lb.Base Dia.: 4"
Thread Size: 1/2-13Includes: 2 Locking Nuts
Hex: 3/4"Construction: Steel
Bolt Length: 3"Base: Steel
Finish: Clear ZincHeight: 4-1/16"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3500 lb., Height 4-1/16 In., Hex 3/4 In., Bolt Length 3 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews