Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W Level Mount, Swivel Stud, 1/2-13, 4in Base TSNYLB48-EL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.46
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 4 in
See full product details
Orders over $75 ship free.
Total: $21.46

S & W #TSNYLB48-EL Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 4 in
  • Height: 9.625 in
  • Load Capacity: 3750 lb
  • Thread Size: 1/2-13
  • Construction: Stainless Steel
  • Hex: 3/4 in
  • Includes: Locking Nut
  • Bolt Length: 8 in
  • Finish: Stainless steel
  • Base: Nylon w/ Non-Skid Pad
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 in, Load Capacity 3750 lb, Height 9.625 in, Hex 3/4 in, Bolt Length 8 in, Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews of S & W #TSNYLB48-EL