Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 3/4-10, 3in Base

S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BSW-4N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.09
  • Leveling Mount Type: Swiveling Stud
  • Item: Leveling Mount
  • Base Dia.: 3 in
See full product details
Orders over $75 ship free.
Total: $31.09

S & W #BSW-4N Specifications

  • Leveling Mount Type: Swiveling Stud
  • Item: Leveling Mount
  • Base Dia.: 3 in
  • Height: 3.5 in
  • Load Capacity: 7400 lb
  • Thread Size: 3/4-10
  • Construction: Steel
  • Base: Steel
  • Bolt Length: 2 in
  • Includes: Locking Nut
  • Finish: Nickel
  • Hex: 1-1/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/4-10, Base Dia. 3 in, Load Capacity 7400 lb, Height 3.5 in, Hex 1-1/16 in, Bolt Length 2 in, Steel Base, Steel Construction, Nickel Finish, Includes Locking Nut

Reviews of S & W #BSW-4N