Shop S & W MANUFACTURING
See all product information
Create Account
Level Mount, Swivel Stud, 3/4-10, 4in Base, Load Capacity: 7500 lb
Mfr # NYL D46
Zoro # G3014191
product price:Â
$
19.49
/ea
Key Features
Height
7.31 in
Load Capacity
7,500 lb
Thread Size
3/4"-10
Leveling Mount Type
Swiveling Stud
Base Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYL D46
- Zoro #
- G3014191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.31 in
- Thread Size
- 3/4"-10
- Base Dia.
- 4 in
- Bolt Length
- 6 in
- Hex Size
- 1 1/16 in
- Base Diameter
- 4 in
- Overall Height
- 7.31 in
Details
- Item
- Male-End Leveling Mount
- Load Capacity
- 7,500 lb
- Leveling Mount Type
- Swiveling Stud
- Material
- Steel
- Finish
- Clear Zinc-Plated
- Includes
- Locking Nut
- Hex
- 1-1/16 in
- Construction
- Steel
- Base
- Nylon
- Base Material
- Nylon
- Connection Type
- Threaded Stud
- Base Shape
- Round
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.31 in, Load Capacity 7,500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 6 in, Base Material Nylon, Base Shape Round, Base Nylon, Socket Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.