Shop S & W MANUFACTURING
See all product information
Create Account
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
- Mfr # BSW-1N
- Zoro # G1239585
product price:Â
$
8.35
/ea
Key Features
Load Capacity
3,750 lb
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.25 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSW-1N
- Zoro #
- G1239585
- UPC #
- -
- Country of Origin
- United States
- Item
- Male-End Leveling Mount
- Load Capacity
- 3,750 lb
- Leveling Mount Type
- Swiveling Stud
- Material
- Steel
- Finish
- Nickel-Plated
- Includes
- Jam Nut
- Hex
- 5/8 in
- Construction
- Steel
- Base
- Steel
- Base Material
- Steel
- Series
- Level-It
- Includes Mounting Holes
- Mounting Holes Included
- Swivel Angle
- 15 Degrees
- Base Shape
- Round
- Connection Type
- Threaded Stud
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Height
- 2.88 in
- Thread Size
- 3/8"-16
- Base Dia.
- 1.25 in
- Bolt Length
- 2 in
- Hex Size
- 5/8 in
- Overall Height
- 2.88 in
- Base Diameter
- 1.25 in
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 3,750 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 2 in, Finish Nickel-Plated, Base Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel, Socket Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.