BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.

S & W| Zoro #: G0743976| Mfr #: SSWD-3A

$24.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leveling Mount Type: Swiveling StudBase: Delrin(R)Finish: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743976 Mfr #: SSWD-3A
Leveling Mount Type: Swiveling StudBase: Delrin(R)
Finish: Stainless steelIncludes: Locking Nut
Load Capacity: 1200 lb.Thread Size: 5/8-11
Bolt Length: 4"Base Dia.: 2-1/2"
Height: 5-1/4"Construction: Stainless Steel
Item: Leveling MountHex: 7/8"
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 1200 lb., Height 5-1/4 In., Hex 7/8 In., Bolt Length 4 In., Delrin(R) Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews