SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Level Mount, Swivel Stud, 5/8-11, 2in Base

S & W| Zoro #: G0459602| Mfr #: LP1-C6

$16.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 5000 lb.Base Dia.: 2"Leveling Mount Type: Swiveling Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459602 Mfr #: LP1-C6
Load Capacity: 5000 lb.Base Dia.: 2"
Leveling Mount Type: Swiveling StudThread Size: 5/8-11
Height: 7-1/16"Item: Leveling Mount
Base: SteelHex: 7/8"
Construction: SteelBolt Length: 6"
Includes: 2 Locking NutsFinish: Clear Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 In., Load Capacity 5000 lb., Height 7-1/16 In., Hex 7/8 In., Bolt Length 6 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews