Skip to Main Content
customer-service Help

Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb

  • Zoro #: G3417696
  • Mfr #: DTS-0
S & W Leveling Mount,  Boltless,  1/4-20,  1 in Base,  Load Capacity: 200 lb DTS-0
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.69
  • Item: Leveling Mount
  • Leveling Mount Type: Boltless
  • Base Dia.: 1 in
See full product details
Orders over $75 ship free.

S & W #DTS-0 Specifications

  • Zoro #: G3417696
  • Mfr #: DTS-0
  • Item: Leveling Mount
  • Leveling Mount Type: Boltless
  • Base Dia.: 1 in
  • Height: 0.6875 in
  • Load Capacity: 200 lb
  • Thread Size: 1/4-20
  • Construction: Steel
  • Base: Delrin(R)
  • Bolt Length: 2.5 in
  • Finish: Yellow Zinc
  • Hex: 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/4-20, Base Dia. 1 in, Load Capacity 200 lb, Height 0.6875 in, Hex 1/2 in, Bolt Length 2.5 in, Delrin(R) Base, Steel Construction, Yellow Zinc Finish

Reviews of S & W #DTS-0