Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # NSSW-5A
Zoro # G2779804
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Load Capacity 15,000 lb
- Thread Size 1"-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Product Information
- Brand S & W
- MFR # NSSW-5A
- Zoro # G2779804
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 8 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 8 in, Load Capacity 15,000 lb, Thread Size 1 In.-8, Construction Stainless Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (005C-24AC)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- SECURITRON Electromagnetic Lock Power Supply (AQL4)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1N)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2M)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base (MB-SW4)
- S & W Leveling Mounts