Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Round Tube End, 1/2-13 Thread

S & W| Zoro #: G2437741| Mfr #: TE1-1B

$8.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/2-13Outside Dia.: 1-1/2"Tube Wall Size: 0.065"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437741 Mfr #: TE1-1B
Thread Size: 1/2-13Outside Dia.: 1-1/2"
Tube Wall Size: 0.065"Shape: Round
Item: Tube EndLoad Capacity: 1500 lb.
Country of Origin (subject to change): United States

Description

Tube End, Tube Wall Size 0.065 In., Thread Size 1/2-13, Load Capacity 1500 lb., Shape Round, Outside Dia. 1-1/2 In.

Reviews