Shop All Tube End Leveling Mounts
S & W
Square Tube End, 1/2-13 Thread
Mfr # TE2-1B
Zoro # G2674244
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Shape Square
- Load Capacity 2,000 lb
- Thread Size 1/2-13
- Outside Dia. 2 in sq
Product Information
- Brand S & W
- MFR # TE2-1B
- Zoro # G2674244
- Country of Origin United States
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.065 in |
Thread Size | 1/2-13 |
Outside Dia. | 2 in sq |
Details
Description
Tube End, Tube Wall Size 0.065 in, Thread Size 1/2-13, Load Capacity 2,000 lb, Shape Square, Outside Dia. 2 in sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- ANDOVA TILES SAMPLE- Knoll Stone Mosaic Wall & Floor Tile (SAM-ANDKNO897)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160160CHBRZ)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Square Tube End, 5/8-11 Thread (TE2-3C)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- S & W Leveling Feet & Pads