
Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 63 PK
Mfr # 52595
Zoro # G502511773
product price:Â $11.35
/pk 63, $0.18/eaKey Features
Torx Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52595
Zoro #
G502511773
UPC #
738287525953
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
The SABERDRIVE - 52595 is a self-drilling screw, intended for use in materials with or without pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. The screws are constructed of steel with a zinc-plated finish, intended to provide increased resilience against corrosion.
- Drive: The Torx drive design requires a specific tool for installation or removal, ensuring secure fastening.
- Fastener Length: With a length of 2 inches, these screws are designed for deeper penetration when joining materials together.
- Screw Size: A #12 screw size indicates its width and thread count per inch for secure fitting in industrial applications.
- Materials for Use With: These screws are primarily intended for use with metal materials.
- Thread Style: Being fully threaded indicates that threads run along the entire length of the screw, aiming at enhanced grip on material surfaces.
- Tip Type: The drilling tip is designed so that these screws may create their own holes during application as an alternative option to traditional screw types. This could potentially reduce labor time but results may vary based on specific applications and conditions.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.