52855 Classic Copper Magnetic Wristband - Small
- Mfr # 52855
- Zoro # G103904462
product price:Â
$
47.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52855
- Zoro #
- G103904462
- UPC #
- 700413528558
- Country of Origin
- China
Description
This three-ribbed classic design is one of the most popular choices in copper magnetic bracelets. There is an 1800 gauss samarium cobalt magnet in each tip Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%.
All styles are designed for comfort and manufactured to maintain shape and quality appearance. To get the best fit, subtract 0.5 in. to 0.75 in. from your wrist size to determine the size Sabona Copper Wristband you need.
Specifications- Material: Copper
- Size: 5.5 in. Small
- Weight: 0.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.