Shop SABONA
Create Account
52970 Tudor Copper & Magnetic Wristband - Extra Large
- Mfr # 52970
- Zoro # G004010675
product price:Â
$
46.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52970
- Zoro #
- G004010675
- UPC #
- 700413529708
- Country of Origin
- China
Description
Features
- The popular Tudor design is accented in this beautiful gold and rhodium plated copper wristband
- An 1700 gauss samarium cobalt magnet is in each tip
- Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities
- All styles are designed for comfort and manufactured to maintain shape and quality appearance
- when in contact with the skin, form chelates with human sweat and is thus absorbed through the skin
- It can be removed with soap and water or lemon juice
- Material: Copper
- Size: 7.0 in. Extra Large
- Weight: 0.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.