53960 Pebbled Copper Magnetic Wristband - Medium

  • Mfr # 53960
  • Zoro # G603789439
product price: 
$
36.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53960
Zoro #
G603789439
UPC #
700413539608
Country of Origin
China

Description

A beautiful new copper textured design. This bracelet is a new classic spin to the traditional copper cuff with it's elegant textured design. Each tip has an 1700 gauss samarium cobalt magnet. Sabona chooses samarium cobalt magnets for long term durability and rust resistant qualities. Sabona copper wristbands are made with the purest copper .99 Percent. All styles are designed for comfort and manufactured to maintain shape and quality appearance. To get the best fit, subtract 1/2" to 3/4" from your wrist size to determine the size sabona copper wristband you need.

Wristbands are to be snug, but not tight. If you are in between sizes, it works better for the band to be smaller rather than larger. Copper, when in contact with the skin, form chelates with human sweat (sometimes seen as a green deposit under the bracelet) and is thus absorbed through the skin. It can be removed with soap and water or lemon juice. To clean your sabona bracelet, use a good jewelry cleaning cloth to keep the outside polished and the inside clean.

Specifications
  • Material: Copper
  • Size: 6 in. Medium
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews