Shop SABONA

54665 Copper Barb Magnetic Wristband - Large

  • Mfr # 54665
  • Zoro # G004024580

product price: 
$
37.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54665
Zoro #
G004024580
UPC #
700413546651
Country of Origin
China

Description

Looking for an interesting design. The Copper Barb Magnetic Bracelet is just that and with a western flair Each tip has an 1700 gauss samarium cobalt magnet. Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%. All styles are designed for comfort and manufactured to maintain shape and quality appearance.

To get the best fit, subtract 0.5 in. to 0.75 in. from your wrist size to determine the size Sabona Copper Wristband you need. Wristbands are to be snug, but not tight. If you are in between sizes, it works better for the band to be smaller rather than larger. Copper, when in contact with the skin, form chelates with human sweat and is thus absorbed through the skin. It can be removed with soap and water or lemon juice.

Specifications
  • Material: Copper
  • Size: 6.5 in. Large
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.