Shop SABRE
Create Account
Gray Plastic Door Security Bar
- Mfr # HS-DSB
- Zoro # G2713301
product price:
$
24.99
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
- HS-DSB
- Zoro #
- G2713301
- UPC #
- 23063812168
- Country of Origin
- China
Description
Prevents sliding or hinged doors from opening. Ideal for home, apartment, dorm, hotel, or office. Durable look – Attractive gray color fits most standard doors. Hinged door length: 30” to 44.5” (76.2 to 113 cm) Sliding door length: 27.5” to 42” (69.9 to 106.7 cm).
- • Easy to install
- • No hardware needed
- • Easy to store - compact and collapsible
- •
- •