Shop SABRE

Motion Alarm with 4 Digit Keypad

  • Mfr # HS-RL-MSA
  • Zoro # G621863166

product price: 
$
27.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS-RL-MSA
Zoro #
G621863166
UPC #
23063814209
Country of Origin
United States

Description

Monitor your home with the extremely loud SABRE 120dB motion sensor alarm. This alarm is audible up to 1500-feet (457-meters) away. The motion sensor is secured by a 4-digit pin of your choosing and includes entry/exit delays to prevent false triggering. This home security motion sensor detects movement up to 20-feet (6-meters) away. It features 3 adjustable settings: (chime/alarm/home and away). Chime mode is ideal for alerting you when children and guests are coming and going when you are at home while Alarm mode will sound off the 120dB alarm when the door is opened. It also features a Home and Away mode which allows you to come and go without worrying youll accidentally set the alarm off and can be armed when you require protection. The consumer preferred premium white motion sensor looks great inside your home. With no wiring needed the alarm installs in minutes and works during power outages. Requires (3)AAA batteries (not included). Measuring 1.3 In. x 2.6 In. x 4 In. it is perfect for protecting your home. ISO 9001:2015 certified and must pass rigorous quality assurance testing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.