This item is Discontinued.

Sae SAE S-HDMI-3FT 3 ft. 4K High Speed HDMI FT4 CL3 Cable S-HDMI-3FT

This item is Discontinued.

Sae

SAE S-HDMI-3FT 3 ft. 4K High Speed HDMI FT4 CL3 Cable (Discontinued)

Mfr # S-HDMI-3FT
Zoro # G303884359
UPC # 687940880017
Country of Origin China
Category HDMI Cables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-HDMI-3FT
Zoro #
G303884359
UPC #
687940880017
Country of Origin
China

Description

SAE 4K HDMI High Speed FT4 CL3 In Wall Cable. This high quality HDMI cable fully supports 4K resolutions is the perfect solution for your in wall HDMI cable installations.

Features
  • Latest HDMI standard audio return, 4K, 3D, 1080p
  • Audio and 4K support
Specifications
  • Size: 3'
  • Weight: 0.2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.