This item is Discontinued.

This item is Discontinued.
2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Blue and Grey Hand Tufted Rug (Discontinued)
Mfr #
WYD616A-29
Zoro #
G009656939
UPC # 683726742555
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD616A-29
- Zoro #
- G009656939
- UPC #
- 683726742555
- Country of Origin
- China
Dimensions
- Size
- 2 ft-3in x 9 ft
Details
- Color
- Blue/Grey
- Pattern
- wyndham
- Material
- 80% Wool, 20% Cotton
- Weave
- hand tufted