This item is Discontinued.

This item is Discontinued.
2 ft. 6 in. x 4 ft. Runner Contemporary Wyndham Purple Hand Tufted Rug (Discontinued)
Mfr #
WYD376J-24
Zoro #
G509895654
UPC # 683726474456
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD376J-24
- Zoro #
- G509895654
- UPC #
- 683726474456
- Country of Origin
- China
Dimensions
- Size
- 2ft X4ft
Details
- Color
- Purple
- Material
- 70% Wool, 30% Viscose
- Weave
- hand tufted / hooked
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov