This item is Discontinued.

This item is Discontinued.
3 x 5 ft. Small Rectangle Contemporary Wyndham Black and Ivory Hand Tufted Rug (Discontinued)
Mfr #
WYD323D-3
Zoro #
G609893000
UPC # 683726971771
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD323D-3
- Zoro #
- G609893000
- UPC #
- 683726971771
- Country of Origin
- China
Dimensions
- Size
- 3 ftx5 ft
Details
- Color
- Black/Ivory
- Pattern
- wyndham
- Material
- Wool
- Weave
- hand tufted