This item is Discontinued.

This item is Discontinued.
3 x 5 ft. Small Rectangle Contemporary Wyndham Lavender and Ivory Hand Tufted Rug (Discontinued)
Mfr #
WYD323A-3
Zoro #
G509893261
UPC # 683726752844
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD323A-3
- Zoro #
- G509893261
- UPC #
- 683726752844
- Country of Origin
- China
Dimensions
- Size
- 3ft X5ft
Details
- Color
- Lavander/Ivory
- Material
- Wool
- Weave
- hand tufted / hooked
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov