This item is Discontinued.

This item is Discontinued.
3 x 5 ft. Wyndham Hand Tufted Small Rectangle Area RugNatural & Multicolor (Discontinued)
Mfr #
WYD720A-3
Zoro #
G809647458
UPC # 683726649366
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD720A-3
- Zoro #
- G809647458
- UPC #
- 683726649366
- Country of Origin
- India
Dimensions
- Size
- 3 ftx5 ft
Details
- Color
- Natural/Multi
- Pattern
- wyndham
- Material
- Wool
- Weave
- hand tufted