This item is Discontinued.

This item is Discontinued.
4 x 6 ft. Small Rectangle Contemporary Wyndham Brown and Ivory Hand Tufted Rug (Discontinued)
Mfr #
WYD372B-4
Zoro #
G909893861
UPC # 683726441694
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD372B-4
- Zoro #
- G909893861
- UPC #
- 683726441694
- Country of Origin
- China
Dimensions
- Size
- 4 ftx6 ft
Details
- Color
- Brown/Ivory
- Pattern
- wyndham
- Material
- Wool
- Weave
- hand tufted