This item is Discontinued.

This item is Discontinued.
5 x 8 ft. Medium Rectangle Contemporary Wyndham Beige and Blue Hand Tufted Rug (Discontinued)
Mfr #
WYD373B-5
Zoro #
G509894404
UPC # 683726442240
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WYD373B-5
- Zoro #
- G509894404
- UPC #
- 683726442240
- Country of Origin
- China
- Color
- Beige, Blue
- Style
- Traditional
- Material
- Wool
- Shape
- Rectangle
- Item
- Rug
- Knitting
- Tufted