This item is Discontinued.

Safavieh 5 x 8 ft. Sahara 400 Rectanglar Area Rug Blue & Beige SAH425M-5

5 x 8 ft. Sahara 400 Rectanglar Area Rug Blue & Beige (Discontinued)

  • Mfr # SAH425M-5
  • Zoro # G009288949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAH425M-5
Zoro #
G009288949
UPC #
889048805224
Country of Origin
India

Dimensions

Pile Height
0.39in
Size
5 ftx8 ft

Details

Color
Blue/Beige
Pattern
sahara
Material
80% Jute, 20% Cotton
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.