This item is Discontinued.

This item is Discontinued.
5 x 8 ft. Suzani Contemporary Rectangle Hand Tufted Area Rug, Navy & Green (Discontinued)
Mfr #
SZN503N-5
Zoro #
G509896996
UPC # 195058033084
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZN503N-5
- Zoro #
- G509896996
- UPC #
- 195058033084
- Country of Origin
- India
Dimensions
- Size
- 5 ft x 8 ft
Details
- Color
- Navy/Green
- Pattern
- suzani
- Material
- Wool, Cotton
- Weave
- hand tufted