This item is Discontinued.

This item is Discontinued.
6 ft. 7 in. x 6 ft. 7 in. Royal Shag 100 Square Power-Loomed Rug Charcoal (Discontinued)
Mfr #
RYG115H-7SQ
Zoro #
G109745045
UPC # 889048670853
Country of Origin Türkiye
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RYG115H-7SQ
- Zoro #
- G109745045
- UPC #
- 889048670853
- Country of Origin
- Türkiye
Dimensions
- Size
- 6 ft-7inX6 ft-7inSquare
- Pile Height
- 1.85in
Details
- Color
- Charcoal
- Pattern
- royal shag
- Material
- Polypropylene
- Weave
- power loomed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov