This item is Discontinued.

This item is Discontinued.
6 ft. 7 in. x 6 ft. 7 in. Royal Shag 100 Square Power-Loomed Rug Plum (Discontinued)
Mfr #
RYG115U-7SQ
Zoro #
G709746435
UPC # 889048671133
Country of Origin Türkiye
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RYG115U-7SQ
- Zoro #
- G709746435
- UPC #
- 889048671133
- Country of Origin
- Türkiye
Dimensions
- Size
- 6 ft-7inX6 ft-7inSquare
- Pile Height
- 1.85in
Details
- Color
- Plum
- Pattern
- royal shag
- Material
- Polypropylene
- Weave
- power loomed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.