This item is Discontinued.

This item is Discontinued.
8 x 10 ft. Large Rectangle Contemporary Wyndham Grey and Multi Hand Tufted Rug (Discontinued)
Mfr #
WYD316A-8
Zoro #
G409891961
UPC # 683726463474
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD316A-8
- Zoro #
- G409891961
- UPC #
- 683726463474
- Country of Origin
- China
Dimensions
- Length (In.)
- 96 in
- Width (In.)
- 10 ft
Details
- Color
- Gray, Multicolor
- Style
- Traditional
- Material
- Wool
- Shape
- Rectangle
- Item
- Rug
- Knitting
- Tufted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov