This item is Discontinued.

This item is Discontinued.
8 x 10 ft. Large Rectangle Contemporary Wyndham Ivory and Multi Hand Tufted Rug (Discontinued)
Mfr #
WYD378A-8
Zoro #
G809896115
UPC # 683726443773
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD378A-8
- Zoro #
- G809896115
- UPC #
- 683726443773
- Country of Origin
- China
Dimensions
- Length (In.)
- 96 in
- Width (In.)
- 10 ft
Details
- Color
- Ivory, Multicolor
- Style
- Traditional
- Material
- Wool
- Shape
- Rectangle
- Item
- Rug
- Knitting
- Tufted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov