This item is Discontinued.

This item is Discontinued.
8 x 10 ft. Large Rectangle Contemporary Wyndham Red and Multi Hand Tufted Rug (Discontinued)
Mfr #
WYD317B-8
Zoro #
G809891974
UPC # 683726463696
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WYD317B-8
- Zoro #
- G809891974
- UPC #
- 683726463696
- Country of Origin
- China
- Color
- Multicolor, Red
- Style
- Traditional
- Material
- Wool
- Shape
- Rectangle
- Item
- Rug
- Knitting
- Tufted