This item is Discontinued.

This item is Discontinued.
8 x 10 ft. Rectanglar Izmir Rug Rust & Beige (Discontinued)
Mfr #
IZM103P-8
Zoro #
G809827164
UPC # 889048840348
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IZM103P-8
- Zoro #
- G809827164
- UPC #
- 889048840348
- Country of Origin
- India
Dimensions
- Size
- 8inX10in
Details
- Color
- Rust/Beige
- Pattern
- izmir
- Material
- Wool
- Weave
- hand knotted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov