This item is Discontinued.

This item is Discontinued.
Gypsy Small Rectangle Area Rug, Ivory and Blue - 4 x 6 ft. (Discontinued)
Mfr #
GYP521B-4
Zoro #
G109286500
UPC # 889048405837
Country of Origin Türkiye
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYP521B-4
- Zoro #
- G109286500
- UPC #
- 889048405837
- Country of Origin
- Türkiye
Dimensions
- Size
- 4 ft x 6 ft
Details
- Color
- Ivory/Blue
- Material
- Polyester
- Weave
- power loomed