This item is Discontinued.

This item is Discontinued.
Heritage Hand Tufted Rectangle Rug- Light Blue - Ivory- 2 x 3 ft. (Discontinued)
Mfr #
HG937A-2
Zoro #
G509656347
UPC # 683726820529
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG937A-2
- Zoro #
- G509656347
- UPC #
- 683726820529
- Country of Origin
- China
Dimensions
- Size
- 2inX3in
Details
- Color
- Light Blue/Ivory
- Pattern
- heritage
- Material
- Wool
- Weave
- hand tufted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.