This item is Discontinued.

This item is Discontinued.
Heritage Hand Tufted Rectangle RugCream & Blue 4 x 6 ft. (Discontinued)
Mfr #
HG738A-4
Zoro #
G309647286
UPC # 889048492448
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG738A-4
- Zoro #
- G309647286
- UPC #
- 889048492448
- Country of Origin
- India
Dimensions
- Size
- 4inX6in
Details
- Color
- Cream/Blue
- Pattern
- heritage
- Material
- Wool
- Weave
- hand tufted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.