This item is Discontinued.

This item is Discontinued.
Mystique Power Loomed Rectangle Rug- Fuchsia - Multi- 4 x 6 ft. (Discontinued)
Mfr #
MYS920P-4
Zoro #
G709286764
UPC # 889048133242
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYS920P-4
- Zoro #
- G709286764
- UPC #
- 889048133242
- Country of Origin
- China
Dimensions
- Size
- 4inX6in
- Pile Height
- 0.25in
Details
- Color
- Rust/Multi
- Pattern
- mystique
- Material
- Polyester
- Weave
- power loomed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.