This item is Discontinued.

This item is Discontinued.
Mystique Power Loomed Runner Rug- Green - Multi- 2 ft. 3 in. x 8 ft. (Discontinued)
Mfr #
MYS920G-28
Zoro #
G609742889
UPC # 889048132191
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYS920G-28
- Zoro #
- G609742889
- UPC #
- 889048132191
- Country of Origin
- China
Dimensions
- Size
- 2 ft-3inX8 ft
- Pile Height
- 0.25in
Details
- Color
- Green/Multi
- Pattern
- mystique
- Material
- Polyester
- Weave
- power loomed