This item is Discontinued.

This item is Discontinued.
Natura 2 ft. 3 in. x 10 ft. Rectangle Area Rug Beige (Discontinued)
Mfr #
NAT103A-210
Zoro #
G009288185
UPC # 889048544093
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT103A-210
- Zoro #
- G009288185
- UPC #
- 889048544093
- Country of Origin
- India
- Color
- Beige
- Pattern
- natura
- Material
- Wool
- Weave
- hand woven
Dimensions
- Size
- 2 ft-3inX10 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.