This item is Discontinued.

This item is Discontinued.
Natura Hand Woven Runner RugIvory 2 ft. 3 in. x 8 ft. (Discontinued)
Mfr #
NAT620A-28
Zoro #
G109836873
UPC # 889048392250
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT620A-28
- Zoro #
- G109836873
- UPC #
- 889048392250
- Country of Origin
- India
- Color
- Ivory
- Material
- 80% Wool, 20% Cotton
- Weave
- hand knotted
Dimensions
- Size
- 2ft x 8ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.