This item is Discontinued.

This item is Discontinued.
Natura Small Rectangle Area Rug, Silver and Ivory - 4 x 6 ft. (Discontinued)
Mfr #
NAT310B-4
Zoro #
G309285556
UPC # 889048333307
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT310B-4
- Zoro #
- G309285556
- UPC #
- 889048333307
- Country of Origin
- India
- Color
- Silver/Ivory
- Pattern
- natura
- Material
- Wool, Viscose
- Weave
- hand woven
Dimensions
- Size
- 4inX6in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.