This item is Discontinued.

This item is Discontinued.
Valencia Power Loomed Rectangle Rug- Mauve - Alpine- 2 ft. 3 in. x 8 ft. (Discontinued)
Mfr #
VAL206G-28
Zoro #
G809433372
UPC # 889048046436
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAL206G-28
- Zoro #
- G809433372
- UPC #
- 889048046436
- Country of Origin
- China
- Color
- Mauve/Alpine
- Material
- Polyester
- Weave
- power loomed
Dimensions
- Size
- 2ft X8ft
- Pile Height
- 0.20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.