This item is Discontinued.

This item is Discontinued.
Wyndham Contemporary Rectangle Hand Tufted RugsGrey & Taupe 5 x 8 ft. (Discontinued)
Mfr #
WYD802B-5
Zoro #
G609657565
UPC # 889048597655
Country of Origin India
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WYD802B-5
- Zoro #
- G609657565
- UPC #
- 889048597655
- Country of Origin
- India
Dimensions
- Size
- 5 ft X 8 ft
Details
- Color
- Grey/Taupe
- Material
- Wool
- Weave
- hand tufted / hooked
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov