Skip to Main Content
customer-service Help
Safco

16" W Large Vertical Storage Cabinet, Tropic Sand

Safco 16" W Large Vertical Storage Cabinet,  Tropic Sand 5041
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$789.04
  • Color: Tropic Sand
  • Height: 54-3/4"
  • Material: Metal
See full product details
Out of Stock
Total: $789.04

Safco #5041 Specifications

  • Color: Tropic Sand
  • Height: 54-3/4"
  • Material: Metal
  • Width: 16"
  • Depth: 39"
  • File Cabinet Type: Vertical Storage
  • Item: Large Vertical Storage Cabinet
  • Construction: Steel
  • Assembled/Unassembled: Unassembled
  • Overall Width: 16"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical File Cabinet for 18 In., 24 In., 30 In. and 36 In. Hanging Clamps, Width 16 in, Depth 39 in, Height 54 1/2 in, Color Sand, Steel Construction

Reviews of Safco #5041