Skip to Main Content
customer-service Help
Safco

17 gal. Plastic Rectangular Trash Can, Beige

Safco 17 gal. Plastic Rectangular Trash Can,  Beige 9922TN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.29
  • Trash Container Capacity: 17 gal.
  • Container Shape: Rectangular
  • Color: Tan
See full product details
Orders over $75 ship free.
Total: $56.29

Safco #9922TN Specifications

  • Trash Container Capacity: 17 gal.
  • Container Shape: Rectangular
  • Color: Tan
  • Material: Plastic
  • Height: 26-1/4"
  • Width: 16"
  • Top Design: Flat
  • Opening Closure Type: Step-On
  • Item: Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: Beige
  • Container Depth: 15-1/2"
  • Specific Container Material: Plastic
  • Lid Options: Lid Included
  • Trash Can Dia./Width: 16"
  • Capacity: 17 gal.
  • Container Mounting Style: Free-Standing
  • Finish: Smooth
  • Shape: Rectangular
  • Includes: Hinged Lid
  • Indoor/Outdoor: Indoor
  • Diameter: 16"
  • Depth: 15-1/2"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rectangular, 17 gal, Tan, Height 17 1/2 in, Plastic, Smooth, Lid Included, Free-Standing

Reviews of Safco #9922TN