Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1938TG
- Zoro #
- G0205434
- UPC #
- 073555193848
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 47"
- Overall Depth
- 23 in
- Overall Height
- 37"
- Depth
- 23"
Details
- Item
- Xpressions Computer Workstation
- Color
- Frosted/Black
- Material
- Steel
- Number of Drawers
- 0
- Number of Shelves
- 0
- Weight
- 73 lbs
- Base Material
- Steel
- Standards
- GREENGUARD Certified
- Work Surface Material
- Tempered Glass
- Series
- Safco Xpressions
- Number of Pedestals
- 0
- Features
- Keyboard/Mouse Platform Indicator
- Shape
- Rectangular
- Base Color
- Frosted/Black
- Caster Type
- Four Leveling Glides
Description
Xpressions Computer Workstation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
