Shop SAFCO
Create Account
7517 SERIES WELLNESS PANEL, 59.5 X 2.5 X 23.5, ACRYLIC, FROSTED
Mfr # 7517FR
Zoro # G410794374
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7517FR
- Zoro #
- G410794374
- UPC #
- 73555751703
- Country of Origin
- United States
Description
Support social distancing and help workers, customers and guests reduce their exposure to droplets produced by coughing, sneezing and talking by installing Wellness Panels from Safco Products in your office, small business, clinic or hospital. Designed to establish a physical barrier between people to help reduce the spread of germs, each panel is sold separately. Combine two panels to create corner inLin shapes for personal desks or service counters or add a third to build a more isolated, three-sided cove workstation. Install panels on flat-edged surfaces that measure one inch thick or greater using the included screws and steel brackets. Each panel features acrylic construction for simple cleaning and maintenance. Screwdriver required for installation and not included. FrostedBalance bolstered privacy with allowing more light into the workspace. Color: Frosted; Overall Width: 59.5in; Overall Depth: 2.5in; Overall Height: 23.5in.